×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabcts

ABB ELECTRIFICATION CANADA INC CTS FS/FD Cover FS/FD Device Boxes & Covers 1 Outlets

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTS

Description

DRY-TITEĀ® Single gang one switch receptacle cover, box mount.

Specifications

Brand Name ABB Item Name FS/FD Cover
Type FS/FD Device Boxes & Covers Material Die-Cast Aluminum
Number of Gangs 1 Number of Outlets 1
Mounting Type Box, Screw For Use With Rigid/IMC Conduits
Standards UL File Number E28688, CSA Certified Application For Use with Rigid/IMC Conduits
UPC 042269444102

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok