×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scevsgg202

IPEX 077096 Scepter® Double Door GFCI Cover

Price $16.6790 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077096

Description

Double Door GFCI Cover, Scepter®, Weatherproof.

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover
Type WP DBL GANG COV. DBL DOOR Material PVC
Number of Gangs 2 Number of Outlets 2
Color Gray Mounting Type Screw
For Use With Double Door Duplex Receptacle Standards CSA C22.2 No. 18
UPC 622454770966

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok