IPEX 077606 Scepter® Toggle Vertical Switch Cover, Weatherproof, 1G
Description
Cover, Toggle switch, Scepter®, Single gang, Weatherproof, UL listed for wet locations.
Specifications
Brand Name | Ipex | Item Name | Weatherproof Outlet Box Cover |
Type | Rectangular | Material | PVC |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | For Use With | Toggle Switch |
Standards | CSA C22.2 No. 18.2, CSA C22.2 No. 85, UL 514C | UPC | 622454776067 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |