ABB 4 inch Square Two Device Cover
Description
4 inches square two device cover. Raised 5/8 inch (8.3 cubic inches).
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Cover | Type | Square, 5/8 in Raised |
Length | 4 in | Width | 4 in |
Depth | 16 mm | Material | Steel |
Number of Gangs | 2 | Number of Outlets | 1 |
Color | Silver | Finish | Galvanized |
Mounting Type | Screw/Horizontal/Vertical | Standards | CSA 5043 Certified |
UPC | 622538423184 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |