×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appplg125r

EGS 1-1/4 inch Type PLG Steel/Iron Threaded Insert Plug Internal Recessed

Price $11.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG125R

Description

Type PLG Threaded Insert Plug for Outlet Boxes & Hubs.Used to close up a taped hole or hub.

Specifications

Brand Name O-Z/Gedney Item Name Type PLG Internal Recessed Threaded Insert Plug
Connection Size 1-1/4 in Connection Type Threaded NPT
Material Malleable Iron Finish Zinc Electroplated
Type Type PLG Internal Recessed Threaded Insert Plug Wall Thickness 3/4 in
For Use With Outlet Boxes and Hubs Standards UL E34997, UL Listed for Hazardous Location Use as Follows Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, Glass III, CSA 009795, UL 886, CSA C22.2 No. 30, NEC Articles 500-503 and 505
Application For Outlet Boxes And Hubs UPC 783126448153

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok