×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erimp34p

ERICO MP34P CADDY® Plastic Low Voltage Mounting Plate

Price $36.1737 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 2
Manufacturer:ERICO
Manufacturer #:MP34P

Description

Low voltage mounting plate, Plain acrylonitrile butadiene styrene, No sharp metal edges with plastic design, No installation tools required to secure bracket in the drywall opening, Serrated interlocking system secures tightly, Template points on brackets help eliminate multiple measurement markings during installation, Recessed design helps assure flush mount of device, Eliminates the need for electrical boxes on low voltage class 2 applications.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Mounting Plate Mounting Flush
Material Acrylonitrile Butadiene Styrene Type Low Voltage
For Use With 3 or 4 Gang Plain ABS Low Voltage Electric Box Standards cULus Listed
Application Datacom and Low Voltage, Electrical UPC 782856355663

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok