Abbotsford
arllvn2

ARLINGTON INDUSTRIES LVN2 Mounting Bracket Nail-On, 2-Gang, Low Voltage 5.492 in W x 1-1/2 in D x 4.170 in H

Price $3.8406 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LVN2
Documents Documents

Description

Nail or Screw on low voltage mounting brackets for new construction. Single through 4-gang brackets for the installation of low voltage class 2 only. Non-metallic. Built-in loop to tie off cable. Eliminates pushback. Comes complete with nails parked in place ready to install. Installs in 25% less time than steel or plastic mud rings. Nail-on (“N” styles) for wood studs. Screw-on (“S” styles) for metal studs.

Specifications

Brand Name Arlington Size L(4.170) x W(5.492) x H(1.500) IN
Material Plastic Standards UL and CSA
UPC 018997002754

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok