BURNDY KS20 8AWG (Str.)-4 AWG (Sol.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt
Description
Split bolt features compact, high strength, high copper alloy, SERVIT® split-bolt has free-running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combination of run and tap conductors. It accommodates 3-maximum size conductors.
Specifications
Brand Name | Burndy | Sub Brand | Servit® |
Item Name | Split Bolt | Type | KS, Compact |
Conductor Size | #2 -2/0 sol CU, #2 -2/0 str CU | Material | High Conductivity Copper Alloy |
Finish | Plain Copper Plated, Untreated | Dimensions | 1.2 in L X 0.51 in W |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Direct Burial Applications in Earth or Concrete, Copper |
UPC | 781810012000 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |