×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54745

ABB 54745 Color-Keyed® C-Tap Connector, 2/0-1, Purple 54

Price $16.3137 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54745

Description

The T&B C-Tap are PCompression low resistance Tap for electrical and high resistance to tearing.Ideal for the queueing of pig, splices, bi-directional and the diversion to a main cable uncut.Robust strengthening ribs to help position the compression matrices and to strengthen the compressed joint.Material: High conductivity wrought copper Finish: Electroetamage

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name C-Tap Connector Type C-Tap
Voltage Rating 600 V Run Conductor Size 2/0-1 AWG
Tap Conductor Size 1-12 AWG Material Copper
Finish Plain Standards UL File Number E9809
UPC 786210547459

Packages

1 - UNIT - 1 25 - UNIT = 25 2520 - UNIT = 25200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok