Abbotsford
tab54730

ABB 54730 Color-Keyed® C-Tap Connector, #2-12, Pink 42

Price $8.4911 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54730

Description

The T&B C-Tap are PCompression low resistance Tap for electrical and high resistance to tearing.Ideal for the queueing of pig, splices, bi-directional and the diversion to a main cable uncut.Robust strengthening ribs to help position the compression matrices and to strengthen the compressed joint.Material: High conductivity wrought copper Finish: Electroetamage

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name C-Tap Connector Type C-Tap
Voltage Rating 600 V Run Conductor Size 4-2 AWG
Tap Conductor Size 4-12 AWG Material Copper
Finish Plain Standards UL File Number E9809
UPC 786210547305

Packages

1 - UNIT - 1 100 - UNIT = 100 5940 - UNIT = 59400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok