LOREX C133BD 2.1MP HD C133BD Series MPX Fixed Bullet Camera
Description
The FLIR 2.1MP HD Fixed Bullet MPX Camera uses HD-CVI technology to deliver outstanding 1080p picture quality over coax cabling. Ideal for retrofit applications, the camera is compatible with FLIR MPX DVRs offering an easy upgrade to HD resolution without the hassle of running new cables.
Specifications
Brand Name | Dahua | Item Name | Bullet Camera |
Camera Resolution | 1080p (1928 x 1088) | Camera Voltage | 12 VDC |
Focal Length | 3.6 mm | Cable Type | RG6 Coaxial |
Camera Size | 2.1 MP | Lens Type | Fixed |
Format | MPX, HDCVI | Standards | IP66 Rated |
Application | For Retrofit Applications |
Packages
1 - UNIT - 1 |