DAHUA 2.1mm 2MP HDCVI Fixed Dual-Sensor Camera
Description
Dahua mobile solutions offers a full HD in real-time mobile video surveillance solution that provides reliable security via an analog infrastructure. The mobile solution camera is designed with a shock-proof and a compact case, providing an easy and discrete installation. The HDCVI technology ensures the camera operates reliably and delivers high-quality images in most mobile applications.
Specifications
Brand Name | Dahua | Item Name | Network Camera |
Type | Dual-Sensor, Day/Night, IR, WDR | Camera Resolution | 1080p (1920 x 1080) |
Camera Voltage | 12 VDC | Focal Length | 2.1 - 2.8 mm |
Cable Type | RG-59/U, RG-6/U, Category 6 UTP | Camera Size | 2 MP |
Lens Type | Fixed | Format | HDCVI, CVBS, AHD and TVI |
Mounting Type | Board-in | Display | Full HD |
Standards | FCC CFR 47 Part 15 Sub Part B, ANSI C63.4-2014, EN50155 (EN50121-3-2, IEC 61373), EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No.60950-1 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |