Abbotsford
dah50230ic

DAHUA 50230IC 2MP 30x PRO Series Starlight WDR HDCVI PTZ Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:50230IC

Description

The 2 MP Starlight IR PTZ Dome camera features a 1/2.8-in. STARVIS CMOS imager with a 30x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for outdoor applications, day or night. The camera offers a built-in heater and IP67 Ingress Protection to extend its use to the harshest environments. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare. PRODUCT FEATURES:- 1/2.8-in. 2MP STARVIS Progressive-scan CMOS Sensor - Powerful 30x Optical Zoom - Supports Multiple Video Formats: HDCVI, CVBS, AHD and TVI - Starlight Technology for Ultra-low Light Sensitivity - 1080p at 30 fps or 720p at 30/60 fps, Maximum Resolution - True Wide Dynamic Range (120 dB), 3D DNR - IP67 Ingress Protection, IK10 Vandal Resistance - Designed for Extreme Temperature Environments

Specifications

Brand Name Dahua Item Name Network Camera
Type Starlight, PTZ, True WDR Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720)
Camera Voltage 24 VAC Focal Length 4.5 - 135 mm
Series Pro Cable Type RG-59/U, RG-6/U, Category 6 UTP
Camera Size 2 MP Format HDCVI, CVBS, AHD and TVI
Display Full HD Standards CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IP67
Application Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok