PANDUIT 6-inch x 6-inch Cool Boot® Cabinet Sealing Fitting
Description
The Cool Boot® 6” x 6” cabinet sealing fitting is used to seal off top cable routing openings. The airtight fabric and Ultra-Cinch™ Tie minimizes hot air bypass around cables to improve the cooling of IT equipment, therefore, reducing energy costs. This cabinet air sealing is compatible with the 700mm, 800mm, and 1000mm Wide Net-Access™ cabinets.
Specifications
Brand Name | Panduit | Sub Brand | CoolBoot®, Net-Access™ |
Item Name | Cabinet Top Air Sealing Fitting | Material | NA |
Type | Cabinet Sealing Grommet | Dimensions | 179 mm W x 220.3 mm H |
For Use With | 600 mm, 700 mm, 800 mm and 1000 mm Wide Net-Access™ Cabinets | Standards | RoHS Compliant |
UPC | 074983959648 |
Packages
1 - UNIT - 1 |