HUBBELL VS86 8 ft x 6 inch w NEXTFRAME Z Channel, with Cover, Black
Description
NEXTFRAME® Z vertical channel. 14-gauge cold rolled steel for 8 ft cable management equipment rack with cover.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Cable Management Panel | Material | 14 ga Cold Rolled Steel |
Type | Rack | Color/Finish | Black/Powder-Coated |
Dimensions | 8 ft L x 6 in W x 4 in D | Includes | Mounting Hardware, Cover |
Standards | GR-63-Core, UL1863, EIA-310-D | Application | For Z Channel |
UPC | 662620200606 |
Packages
1 - UNIT - 1 |