×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubhpwwb2u8

HUBBELL 3.5 inch x 8 inch Hubbell NEXTFRAME Wall Mount Bracket, Bottom Hinged,

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HPWWB2U8

Description

NEXTFRAME® Wall mount bracket is ideal for mounting 19 inch panels and small hubs in the traditional telephone room. Use these brackets with our family of 19 inch patch panels and NEXTFRAME® horizontal cable management. Enhanced cable management, multiple tie-off points for both nylon and VELCRO® Brand ties. Rugged hinge construction supports punching and bundles of cable. Jumbo cable opening in sides and rear eliminates cable strain and crowding. Increased material thickness provides sturdy support. Wall mount holes on 16 inch centres easy to install and mount. Enhanced cable management accepts both nylon and VELCRO® Brand cable ties, accommodates service loop for fibre.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Bracket Mounting Wall
Material Steel Type 2 Rack Unit, Bottom-Hinged, Molded/Extruded
Dimensions 8 in D x 3.5 in H Color/Finish Black/Smooth
Standards TIA Application Indoor Dry, Cable Management
UPC 662620807737

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok