PASS & SEYMOUR TPCATV2W 1-Gang Two F-Type Coax Connectors with Wall Plate, White
Description
Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Coaxial/Telephone Wallplate | Type | Non-Reversing |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Wall, Flush, Screw | For Use With | (2) Coaxial F-Connector |
Standards | UL 514 | Application | Residential/Commercial |
UPC | 785007247589 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |