ARLINGTON INDUSTRIES LVMB2 2-Gang Arlington Low Voltage Mounting Brackets for New Construction, Black
Description
Low Voltage Mounting Brackets for New Construction designed to install Low voltage Class 2 only.
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket |
Size | 3/4 in | Mounting | Screw Mount |
Material | Plastic | Type | Double, Rectangular, Low Voltage |
Dimensions | 105.613 mm W | Color/Finish | Black |
Standards | UL and CSA | UPC | 018997143655 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |