×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pannk6ppg48y

PANDUIT NK6PPG48Y 48-Port 2RU NetKey Category 6 Punchdown Patch Panel, Black

Price $617.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6PPG48Y

Description

NetKey 48-port category 6 punchdown flat patch panel in black, (2 RU).Applications include:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) - 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16- Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 6 Punchdown Patch Panel Type Flat
Number of Ports 48 Rack Units 2
Material Steel Color Black
Dimensions 482.6 mm W x 29.6 mm D Standards RoHS Compliant
Application NA UPC 074983055814

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok