×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubhp648a

HUBBELL HP648A 48-Port Hubbell NEXTSPEED® Category 6 Patch Panel, Angled Black

Price $1,219.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HP648A

Description

NEXTSPEED® Category 6 patch panel. 6 panels exceed Category 6 ANSI/TIA/EIA 568-C.2 component specifications. Nose contact beryllium copper with precious metal plating with nickel under-plating. Rear IDC contact phosphor bronze with 100 micro-inch lead free tin over nickel plating. Panel 14-gauge steel rolled-edge construction. 2000+ mating cycles with FCC 8-position plug. This provides higher bandwidth to transmit data in excess of 250 MHz, and allows cabling system an error-free transmission path. Additionally, NEXTSPEED® 6 panels are center balanced with Hubbell patch cords to maximize channel performance. They provide a rugged, reliable, solution supporting today's high bandwidth mission critical applications.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Nextspeed®
Item Name Category 6 Patch Panel Type Straight
Number of Ports 48 Rack Units 1
Material Steel Finish Painted
Interface Keystone, RJ45 Color Black
Dimensions 4.9 in D x 7.3 in W x 3.5 in H Standards TIA 568-C
Application Patch Panel Multimedia Loaded UPC 662620247243

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok