Abbotsford
pasac5erj45cw1

PASS & SEYMOUR AC5ERJ45CW1 Cat 5e RJ45 Data Coupler Insert, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC5ERJ45CW1
Documents Documents

Description

Keystone insert supports high-speed Cat 5e connections.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Shown in a classic white finish. Also available in magnesium.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Keystone Insert Type 1-Gang, RJ45, Horizontal
Cable Type Category 5e Color White
Material Thermoplastic Finish Matte
Mounting Type Box Application For Commercial/Residential Use
UPC 804428065265

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok