Abbotsford
pasacnrfcw5

PASS & SEYMOUR ACNRFCW5 Video F-Connector (5 Pieces/Pack), White

Price $25.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACNRFCW5
Documents Documents

Description

Keystone insert supports up to 3 GHz bandwidth connections.FEATURES AND BENEFITS:• Available in a convenient 5-pack for larger projects.• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• Easy "1-for-1" installation lets you simply replace your existing HDMI insert with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name A/V Connector Type Video F-Connector 5-Pack, White
Size Keystone Insert Connection Type ABS Plastic FR 15U
Color White Material Thermoplastic
Application Commercial and Residential Applications UPC 804428065449

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok