×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp3479bk

PASS & SEYMOUR WP3479BK 75ohm Non-Recessed Nickel F-Connector, Black

Price $1.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3479BK

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow for jack rotation• Material: High Impact Flame Retardant Plastic• Operating Temperature (Celsius): -55°C to 155°C• Output Impedance: 75 ohm• Product Fits Into: Keystone Cutout• RatedVoltage: 500V Peak Voltage Rating• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name F-Connector Type Non-Recessed
Size 0.87“x0.67“x1.20” Color Black
Installation Type Wall/Strap, Surface Material High Impact Flame Retardant Plastic
Dimensions 0.87 x 0.67 x 1.2 in Standards UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application Residential, Ideal for Cable TV, Satellite or Antenna Connections UPC 804428029144

Packages

20 - UNIT - (20) 120 - SKID - 120 7920 - SKID - 7920
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok