×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erknvi8gxs

Nuvo grand concerto Expansion system

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-I8GXS

Description

NV-I8GXS Grand Concerto expander system package includes: NV-I8GX Grand Concerto Expander amplifier, 6 NV-I8GCP control pads with white, ivory, almond and black screwless trim plates. 1 NV-GRC1 remote control. 1 NV-SLC audio link cable. 1 NV-DLC digital link cable. 1 pr. NV-REM rack ear mounts. 1 NV-PC2NA power cable, 2 wire.

Specifications

Brand Name NUVO Sub Brand Grand Concerto
Item Name Expander System Voltage Rating 120/240 VAC, 12 VDC
Frequency Range 20 Hz - 20 kHz at +/- 2 dB Inputs 3 V RMS (Overload), 300 mV RMS (Sensitivity)
Output 8 Zone, 2 Sum, 6 Source Dimensions 3-3/4 in L x 17 in W x 13-3/8 in H
Amperage Rating 50 mA (Output Power), 100 mA (Output Drive) Frequency Rating 50/60 Hz, 30 - 20 kHz at 1% THD (Two Channels Driven)
Power Rating 30 VA, 25 W (No Signal), 100 VA, 80 W (Average Operating Conditions), 600 VA, 480 W (Full-Rated), 80 W (Continuous Average Output) Data Transfer Rate 1-Bit (Stop), 8-Bit (Data)
Impedance 600 O, 20 kO Input, 6 O Rated Includes NV-I8GX Grand Concerto Expander Amplifier, (6) NV-I8GCP Control Pads with White, Ivory, Almond and Black Screwless Trim Plates, NV-GRC1 Remote Control, NV-SLC Audio Link Cable, NV-DLC Digital Link Cable, (2) NV-REM Rack Ear Mounts, NV-PC2NA 2 Wire Power Cable
Standards UL 6500 Listed, CAN/CSA E60065.00, CE Listing/SEMKO (EN60065, EN55013, Emitter Outputs EN55020, EN6100-3-2, EN6100-3-3/A1) UPC 701963851035

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok