SIEMENS 8WH10007BH00 SCREW TERM THRU TYPE6mm GRY
Description
Grey Terminal with 6 mm contact spacing, 800 V operating voltage, 41 A current, screw terminal connection, through-type terminal for measuring transformer terminal 6 mm².
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 41 A |
Conductor Size | 0.5 - 10 mm² | Mounting Type | 35 mm DIN Rail |
Wire Strip Length | 10 mm | Spacing | 6 mm |
Connection Type | Screw | Temperature Rating | -60 to 105 °C |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 67 mm L x 46.8 mm W x 66.5 mm H | For Use With | Measuring Transformer |
Standards | CE Certified, CSA Certified, EAC Approved, UR Approved |
Packages
1 - UNIT - 1 |