Abbotsford
pafnbn30fpsuu

PEPPERL+FUCHS NBN30-FPS-UU 20-265VAC/DC Pepperl & Fuchs Proximity Inductive Sensor, 30mm range

Price $426.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NBN30-FPS-UU

Description

Inductive sensor with PBT housing material and PBT sensing face. LED, yellow switching state indicator. It features 30 mm non-flush and NO/NC is selectable.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 30 mm Output NO, NC
Output Circuit Type 2-Wire Voltage Rating 20 - 265 VAC
Amperage Rating 5 - 300 mA Operating Frequency 0 - 25 Hz
Conductor Size 2.5 mm² Degree of Protection IP65
Indicator Type LED Connection Type Screw Terminal
Material PBT Temperature Rating -25 to 85 °C
Standards EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok