SIEMENS CANADA 48DC38AA4 Open Type 1 and 3 Phase 3 Poles 30Amp Rating 1 NC Auxiliary Contacts 10Amp (A600) & 5Amp (P300) Contact Rating Siemens Ambient Compensated Bimetal Overload Relay
Description
Overload relay.
Specifications
Brand Name | Siemens | Sub Brand | Class 48 |
Item Name | Overload Relay | Type | Automatic/Manual, Bi-Metallic |
Voltage Rating | 600 VAC | Contact Rating | B600/R300 |
Contact Configuration | 1 NC | Number of Poles | 3 |
Amperage Rating | 30 A | Phase | 3 |
Temperature Rating | -25 to 60 °C | Standards | cUL Listed, CSA Certified |
Application | For 1-Phase and Polyphase Motors | UPC | 783087084049 |
Packages
1 - UNIT - 1 |