Abbotsford
gefic695alg808

EMERSON IC695ALG808 8-Channel Current/Voltage Isolated RX3i Analog Output Module

Price $6,342.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695ALG808

Description

The Analog Current/Voltage Output Isolated module, IC695ALG808, provides eight configurable voltage or current output channels. Analog channels can be configured for the following output ranges:? Current: 0 to 20mA, 4 to 20mA? Voltage: ±10 Vdc, 0 to 10 VdcThe module must be located in an RX3i Universal Backplane. These modules can be used with a Box-style (IC694TBB032), Extended Box-style (IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style (IC694TBS132) Terminal Block. Extended terminal blocks provide the extra shroud depth needed for shielded wiring. Terminal Blocks are ordered separately.

Specifications

Brand Name Emerson Item Name Output Module
Type Analog Voltage/Current Voltage Rating 0 - 10 V
Output 8 Channel Amperage Rating 0 - 20 mA, 4 - 20 mA
Power Consumption 7.25 W Resolution 15-Bit Analog Output
Response Time 8 Millisecond Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok