×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fur52nl16r

SIEMENS 52NL16R Class 52 Legend Plate Large UL Listed File # E22655, CSA Certified File # LR6535

Price $10.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52NL16R
Documents Documents

Description

The 30 mm legend plates are approved for the use with both class 51 and class 52 devices. Automotive legend plates require 2-1/2 inch mounting centers. Plastic legend plates will have white letters ingraved.

Specifications

Brand Name Siemens Sub Brand Class 52
Item Name Legend Plate Type Large
Material Aluminum Color Red/Brushed Aluminum
Shape 1/2 Round Legend Emergency Stop
Dimensions 2 in W x 1-1/4 in H For Use With 30 mm Heavy Duty, Watertight/Oiltight Class 51 and 52 Pushbutton Units and Indicator Lights
Standards UL Listed File # E22655, CSA Certified File # LR6535 Application Approved for use with both Class 51 and Class 52 devices.
UPC 783087094895

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok