×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fur14dse32aa

SIEMENS CANADA 14DSE32AA 27Amp 110V-120V/220V-240V Nema 1 Siemens Furnas Motor Magnetic Starter

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:14DSE32AA

Description

Heavy-duty starters are designed for across-the-line starting of single-phase and polyphase motors. These controls are available in NEMA sizes 0 through 6. In addition to the usual NEMA starter sizes, Siemens Furnas offers four exclusive half sizes, 13/4, 21/2, 31/2 and 41/2. These integral sizes offer the same rugged, industrial construction as our NEMA sizes and ensure efficient operating performance. Half sizes exceed the motor ratings. Features include: rugged industrial design, wide range of accessories, easy coil access, Class 48 solid-state overload relay, half sizes for cost and space savings.

Specifications

Brand Name Siemens Item Name NEMA Motor Starter
Type Magnetic, Heavy-Duty Coil Voltage 120 - 240 V
Amperage Rating 22 A Phase 3
HP Rating 3 hp at 200/230 V, 10 hp at 460/575 V Number of Poles 3
Frequency Rating 60 Hz Maximum Voltage 600 V
Enclosure Type Open NEMA Rating NEMA 1
UPC 783087137219

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok