×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3rv20214da20

SIEMENS 3RV20214DA20 MAN STARTER 18-25AN-325A SPR FOR S0

Price $386.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV20214DA20

Description

Circuit-breaker sz s0, for motor protection, class 10, a-release 20...25a, n-release 325a, spring-l. connection, standard sw. capacity

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Circuit Breaker Type MSP
Amperage Rating 20 - 25 A Frame Size S0
Number of Poles 3 UPC 662643924442

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok