SIEMENS 3RV20114AA10 MAN STARTER 10-16AN-208A SCREW FOR S00
Description
SIRIUS Motor starter protectors can be used as components in group installation per NEC 430-53(C) to turn motors on and off. Each device has built-in heater elements that provide overload protection and magnetic trip elements to protect the motor. When the 3RV2 is used as a component in group installation, multiple MSP's can be installed below one circuit breaker to protect its own motor. A contactor can be mounted to the MSP to provide a remotely operated starter. Class-10 without auxiliary switches.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Circuit Breaker | Type | 3RV2 circuit breaker |
Voltage Rating | 690 V | Amperage Rating | 16 A |
Number of Poles | 3 | Terminal Connection | Screw |
Operating Cycles | 100000 | Mounting | screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 60715 any |
Temperature Rating | 20 - 60 °C | Environmental Conditions | 80 - 50 °C Storage Temperature |
Standards | CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed | Application | For Used as Manual Motor Controller and in Group Installation |
UPC | 662643924220 |
Packages
1 - UNIT - 1 |