SIEMENS 3RV20111FA20 MAN STARTER 3.5-5AN-65A SPR FOR S00
Description
Circuit-breaker sz s00, for motor protection, class 10, a-release 3.5...5a, n-release 65a, spring-l. connection, standard sw. capacity
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Circuit Breaker | Type | MSP |
Voltage Rating | 690 V | Amperage Rating | 3.5 - 5 A |
Frame Size | S00 | Number of Poles | 3 |
Terminal Connection | Spring Loaded | Operating Cycles | 100000 |
Mounting | Screw, Snap-On | Temperature Rating | 60 - 20 °C |
Environmental Conditions | 80 - 50 °C Storage Temperature | Standards | CCC Certified, CE Certified, CSA Certified, UL Listed |
Application | For Used as Manual Motor Controller and in Group Installation | UPC | 662643923995 |
Packages
1 - UNIT - 1 |