SIEMENS 3RV20111BA10 Sirius Circuit Breaker 3 P, 690.0, 1.4 - 2 A, Used as Manual Motor Controller and in Group Installation
Description
SIRIUS Class-10 circuit breaker with screw terminals electrical connection. Screw and snap-on mounting onto 35 mm standard mounting rail. Magnetic short-circuit trip. IP20 degree of protection. Operating temperature of -20 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RV2 circuit breaker | Voltage Rating | 690.0 |
Number of Poles | 3 | Operating Cycles | 100000 |
Mounting | screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 60715 any | Environmental Conditions | 80 to 50 C |
Standards | CE / UL / CSA / CCC | Application | Used as Manual Motor Controller and in Group Installation |
UPC | 662643921830 |
Packages
1 - UNIT - 1 |