SIEMENS 3RV20110JA10 Sirius Circuit Breaker 3 P, 690.0, 0.7 - 1 A, Used as Manual Motor Controller and in Group Installation
Description
SIRIUS Motor starter protectors can be used as components in group installation per NEC 430-53(C) to turn motors on and off. Each device has built-in heater elements that provide overload protection and magnetic trip elements to protect the motor. When the 3RV2 is used as a component in group installation, multiple MSP s can be installed below one circuit breaker to protect its own motor. A contactor can be mounted to the MSP to provide a remotely operated starter. Class-10 without auxiliary switches.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Type | 3RV2 circuit breaker | Voltage Rating | 690.0 |
Number of Poles | 3 | Operating Cycles | 100000 |
Mounting | screw and snap-on mounting onto 35 mm standard mounting rail according to DIN EN 60715 any | Environmental Conditions | 80 to 50 C |
Standards | CE / UL / CSA / CCC | Application | Used as Manual Motor Controller and in Group Installation |
UPC | 662643921687 |
Packages
1 - UNIT - 1 |