SIEMENS 3RV20110EA10 MAN STARTER 0.28-0.4AN-5.2A SCREW FOR S00
Description
Circuit-breaker sz s00, for motor protection, class 10, a-rel. 0.28...0.4a, n-release5.2a, screw connection, standard sw. capacity
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Circuit Breaker | Type | MSP |
Voltage Rating | 690 V | Amperage Rating | 0.28 - 0.4 A |
Frame Size | S00 | Number of Poles | 3 |
Terminal Connection | Screw | Operating Cycles | 100000 |
Mounting | Screw, Snap-On | Temperature Rating | 60 - 20 °C |
Environmental Conditions | 80 - 50 °C Storage Temperature | Standards | CCC Certified, CE Certified, CSA Certified, UL Listed |
Application | For Used as Manual Motor Controller and in Group Installation | UPC | 662643921489 |
Packages
1 - UNIT - 1 |