SIEMENS CANADA 3RV1031-4FA10 28-40Amp Siemens Sirius 3RV103 Frame Size S2 Motor Starter Protector
Description
SIEP 3RV1031-4FA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Motor Protection Circuit Breaker |
Type | Thermomagnetic | Amperage Rating | 28 - 40 A |
Short-Circuit Current | 520 A, 50 kA at 400 VAC | Power Rating | 18.5 kW |
Number of Poles | 3 | Terminal Connection | Screw Terminal |
Degree of Protection | IP20 | UPC | 754554409368 |
Packages
1 - UNIT - 1 |