Abbotsford
abbdp75c3p1

ABB DP75C3P-1 75Amp 120VAC 3-Pole Type DP Non-Reversing Definite Purpose Contactor

Price $390.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DP75C3P-1

Description

Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding

Specifications

Brand Name ABB Item Name Definite Purpose Contactor
Type Non-Reversing Coil Voltage 120 VAC
Full Load Current 75 A Phase 3
Contact Configuration 3 NO Number of Poles 3
Terminal Connection Box Lug Dimensions 3-3/4 in W x 4.063 in D x 4.702 in H
Series/Model DP Amperage Rating 450 A at 240/277 V, 375 A at 480 V, 300 A at 600 V Locked Rotor and 93 A Resistive
HP Rating 20 hp at 200/208 V, 25 hp at 240/277 V, 40 hp at 480/600 V Conductor Size 14-1/0 AWG
Material High Arc-Resistant Polyester Frame Size 75 A
Temperature Rating 130 °C Standards UL 508 Guide No. NLDX2, NLDX8 File #E224401, CSA C22.2 No. 221260 (1456104) Class 3211 04/3211 84, CE, Semko Certified, EN60947-4-1:2001
Application Motors, Power Supplies, Food Service Equipment, Compressors, Business Machines, Resistive Heating, Air Conditioning, Refrigeration Equipment, Welding UPC 804325552080

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok