600V 225Amp Crouse-Hinds Male Quik-Loc„¢ Connector Grounded Plug
Description
Quik-Loc "G" series is constructed with durable elastomeric compound, machined manganese bronze coupler and copper alloy contact design. Heavy duty ground spring provides sturdy circuit-to-ground contact and coupler to ensure electrical safety. CSA certified on File No. LR13963 for mining applications.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Quik-Loc™ |
Item Name | Grounded Plug Connector | Type | Heavy Duty |
Voltage Rating | 600 V | Material | Elastomeric Compound/Machined Manganese Bronze Coupler |
Series/Model | G | Amperage Rating | 225 A |
Connection | Male | Cable Size | 2/0 AWG |
Number of Poles | 4 | Size | 4-5/8 in dia x 13-5/16 in L |
Standards | CSA Certified in File Number LR13963 | Application | For AC 3 Power Plus 1 Ground with Pilot Circuit Contacts |
Packages
1 - UNIT - 1 |