×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmofr47r

WIREMOLD OFR47-R OFR Series Overfloor Raceway Decorator Device Plate

Price $42.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:OFR47-R
Documents Documents

Description

For covering rectangular decorator style devices in OFR48-2 and OFR48-4 Device Boxes. This product meets the material restrictions of RoHS.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Decorator Plate Type Overfloor, Blind
Diameter 2 in OD Length 5.5 in
Width 2.0 in Mounting Screw Mount
Material Steel Series/Model OFR
Color/Finish Black For Use With Duct Outlet
Standards cETLus Listed Application For Commercial, Office
UPC 786776175288

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok