WIREMOLD 2-3/4x1-15/32x0.04 inch Legrand Wiremold 3000 Raceway Base, Gray
Description
Raceway base. Base sections have predrilled 1/2 and 3/4 inch trade size entrance knockouts and 9/32 inch diameter. mounting screw knockouts on approx. 9-3/8 inch centers.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base | Voltage Rating | 600 V |
Number of Channels | 1 | Material | Steel |
Type | Raceway | Series | 3000 |
Color | Gray | Dimensions | 10 ft L x 2-3/4 in W x 1-15/32 in H |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776080261 |
Packages
100 - UNIT - (100) |