IPEX ELECTRICAL INC 012044 Kwikon ENT Conduit Flexible Polyurethane, Helix of Rigid Plastic Filament 2 in 500 ft L
Description
Cor-Line ENT Tubing is conveniently available in reel lengths from 325 to 1500 feet and color-coded blue for easy identification.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 2 in | Length | 500 ft |
Diameter | 2 in | Material | Polyurethane, Helix of Rigid Plastic Filament |
Color | Gray | Standards | UL 1653, CSA C22.2 No. 227.1 |
Application | Mechanical Protection for Cabling | UPC | 622454120440 |
Packages
500 - UNIT - 500 |