×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceslb40s

IPEX 1-1/4 inch Ipex Scepter Type LB Access Fitting

Price $19.3739 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077544

Description

TYPE LB PVC ELBOW FITTING 1-1/4IN

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type LB Conduit Body Type Non Corrosive
Hub Size 1-1/4 in Trade Size 1-1/4 in
Connection Plug-in Material PVC
Includes Cover Standards UL 514C, CSA C22.2 No. 85
Application For Wiring Access and Pull Fitting UPC 622454775442

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok