×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabci6708

ABB CI6708 Iberville Liquidtight Connector 90°

Price $2,746.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6708

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type 90°
Trade Size 1 in Length 98.04 mm
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Includes Locknut
Standards CSA File Number 700501 UPC 622538756534

Packages

5 - UNIT - (5) 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok