×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ges11490fxcn

ABB 1-1/4 inch Iberville 90 degree Connectors (Zinc Alloy)

Price $16.8618 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2218

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Connector Type 90°
Trade Size 1-1/4 in Connection NPT
Material Zinc Alloy Color/Finish Galvanic/Electro Zinc Plated
Includes Separable Screw Gland Standards CSA File Number 3313
Application For 500/1-750/1, 1/3-3/0/3, 1/4-1/0/4 Cables UPC 622538724182

Packages

1 - UNIT - 1 10 - UNIT = (10) 40 - UNIT = 40 1600 - UNIT = 1600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok