SONECABLE R-LB-050W FITT TYPE-LB GALV 1/2"4 BULK PACK SIMPUSH
Description
SIMPush, push-to-install type-LB conduit bodies are used to secure rigid conduit together quickly, firmly, and without tools. Never worry about threading conduit again. These robust rigid fittings are watertight, corrosion-resistant and suitable for outdoor use.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Type LB Conduit Body | Type | Concretetight, Watertight |
Trade Size | 1/2 in | Connection | Push-To-Connect |
Material | Copper-Free Aluminum | Finish | Powder-Coated |
Dimensions | 3.06 in L x 1.31 in W x 5.336 in H | NEMA Rating | NEMA 3S |
For Use With | Rigid/IMC/GRC Conduit | Standards | cULus 514B Listed |
Application | For Outdoor Use | UPC | 032886714269 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |