×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvca12

ABB 1/2 inch Iberville EMT Conduit Fitting Type C (Cast Aluminum)

Price $20.5678 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CICA-1/2

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Type C Conduit Body Type Rigid Conduit
Hub Size 1/2 in Connection Plug-in
Material Cast Aluminum Finish Untreated
Includes Covers and Gaskets Standards CSA Certified
Application For use with Rigid Conduit and EMT UPC 622538811011

Packages

1 - UNIT - 1 4 - UNIT = 4 10 - UNIT = (10) 256 - UNIT = 256
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok