×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appc28

EGS 3/4 inch FM8 Type C Grayloy Iron Conduit Outlet Body

Price $34.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:C28

Description

APPLICATIONS:- Serve as pulling fittings.- Make bends in conduit system.- Provide openings for splicing.- Connect and change direction of conduit runs.- Allow connections for branch runs.- Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Body Type Type C Conduit Outlet Body
Hub Size 0.75 in Trade Size 3/4 in
Connection Tapered Female Threaded Form 8
Material Grayloy-Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 6.56 in L x 1.66 in W x 1.69 in H NEMA Rating FB-1
For Use With Steel Rigid and IMC Conduit Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Use With Rigid Steel Conduit And IMC UPC 781381743891

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok