×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
unsp1796s

UNISTRUT CANADA P1796S EG Columbia MBF P1796S Adjustable Beam Clamp

Inventory
Unavailable for order
Manufacturer:COLUMBIA-MBF
Manufacturer #:P1796S EG

Description

Windows beam clamp.

Specifications

Brand Name Unistrut Sub Brand Metal Framing Components
Item Name Beam Clamp with Square Hole Type Beam Clamp
Load Capacity 500 lb Material Steel
Finish Electro Galvanized Capacity 1-5/8 in
Torque Rating 50 ft-lb Dimensions 3-1/2 in L x 3-1/2 in W
Application For 1-5/8 in Channel UPC 786364022956

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok