Abbotsford
ozgubc50g

EGS 1/2 inch O-Z/Gedney Type UBC-G Right Angle Conduit Clamp, Malleable Iron

Price $2.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UBC50G

Description

Type UBC right angle conduit clamp designed to secure rigid conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports. Easily installed. Capable of withstanding heavy loads. All components are Malleable Iron except nuts and bolts which are steel.

Specifications

Brand Name O-Z/Gedney Item Name Conduit Clamp
Type Type UBC Right Angle Material Malleable Iron, Steel
Application For secure rigid conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports UPC 783126545999

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok